Model 129 Red 4 ft. 6 in. Mechanical Joint or Flanged 6 in. Assembled Fire Hydrant

You last purchased this on
 
M&H Valve

Model 129 Model 129 Red 4 ft. 6 in. Mechanical Joint or Flanged 6 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
M&H Valve

Model 129 Model 129 Red 4 ft. 6 in. Mechanical Joint or Flanged 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #M129514LAOL3WR
  • Item #1671122
  • Manufacturer Part #129-514 LA OL 3W 4-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-536
AWWA:
AWWA C-502, AWWA C-550
Collection:
Model 129
Color Finish Category:
Reds
Color Finish Name:
Red
Depth of Trench:
4 ft 6 in
End Connection 1:
Mechanical Joint, Flanged
End Connection 2:
Mechanical Joint, Flanged
End Connections:
Mechanical Joint;Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
GSA Approved:
No
Material:
Cast Iron, Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Size:
5-1/4 in