M&H Valve

129 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

Part #M129412LAOL3WP  |  Manufacturer Part #129

Depth of Trench:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 129

Depth of Trench: 4 ft

End Connection 1: Flanged, Mechanical Joint

End Connection 2: Flanged, Mechanical Joint

End Connections: Mechanical Joint;Flanged

Valve Size: 4-1/2 in