Yellow 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant
129 Yellow 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 129
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint, Flanged
- End Connection 2:
- Mechanical Joint, Flanged
- End Connections:
- Mechanical Joint;Flanged
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in