4-1/2 in. Aluminum Bronze Alloy Main Valve Seat Ring
4-1/2 in. Aluminum Bronze Alloy Main Valve Seat Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Style 129 Fire Hydrant
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Material:
- Aluminum, Bronze Alloy
- Product Type:
- Main Valve Seat