5-1/4 in. Bonnet, Breakline and Stand Pipe O-Ring
5-1/4 in. Bonnet, Breakline and Stand Pipe O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4-1/2 in Style 129 Fire Hydrant
- Diameter:
- 5-1/4 in
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Pipe O-ring
- UL Listed:
- No