M&H Valve
Main Valve Opening Hydrant Part for M&H Valve Style 129 and 929 Fire Hydrants
Part #M201199 | Item #3610030 | Manufacturer Part #201199
Call for Pricing
Brand Model Compatibility:
Style 129 Fire HydrantHow to get it:
Product Details
- For fire hydrant
Specifications
Brand Model Compatibility: Style 129 Fire Hydrant
Diameter: 3/8 in
Fitting Size 1: 3/8 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 3/8 in x 1-1/2 in
Length: 2-1/2 in
Material: Stainless Steel
Material Type: 410
Product Type: Clevis Pin