Style 129 Fire Hydrant NST 2-1/2 in. Hose Nozzle
Style 129 Fire Hydrant NST 2-1/2 in. Hose Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Style 129 Fire Hydrant
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Bronze Alloy
- NSF Certified:
- No
- Product Type:
- Hose Nozzle