Style 4067 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

Part #M406701XLAOL  |  Item #499852  |  Manufacturer Part #4067-01 8 LA OL

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Thrust bearings delrin thrust bearings above and below the thrust collar reduce friction and minimize operating torques
  • Copper alloy stem long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
  • Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
  • 100% coated wedge ensures bubble-tight seal every time up to 250 PSI. with twin seal design
  • Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
  • Minimal flow loss smooth, unobstructed waterway is free of pockets, cavities and depressions, allowing for minimal flow loss and lower pumping costs. All valves accept full-size tapping cutter
  • Epoxy coating M&H corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and NSF 61 Certified, protects both inside and outside of valve
  • Easy storage pads on the bottom of all valves keep valve in upright position for easier storage and protection from the elements
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-126 Class B, ASTM D-429

AWWA Specifications: AWWA C-509, AWWA C-550

Application: Sediment, Sewage, Water

Coating: Fusion Bonded Epoxy

Collection: Style 4067

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 13-1/8 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Valve Body Material: Cast Iron

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Handwheel

Valve Size: 8 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Sewer

Weight: 206