Zinc Plated Steel Retaining Clip
Zinc Plated Steel Retaining Clip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Retaining Clip