Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Great for blasting away mud and muck
- Built for tough cleaning jobs around the jobsite or for a small business
- Gas powered engine with the Mi-T-M Pressure Relief Start which eliminates pressure build-up in the system
- Built with direct drive axial piston pump
- Brass manifold and thermal relief valve
- In-line water strainer
- Built-in low pressure detergent injector
- Powder coated steel frame with 1-1/4" tube handle and 10" flat free tires
- Includes: Quick connect 15°, 25° and detergent nozzles, 3/8" wire-braded high pressure hose, professional-grade trigger gun, and 2-piece 36" lance
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 1.8 gal
- Color Finish Name:
- Black
- Flow Rate:
- 3.4 gpm
- Height:
- 24-1/2 in
- Length:
- 37 in
- Power Source:
- Gas
- Pressure - Maximum:
- 4200 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM- WWW.P65WARNINGS.CA.GOV
- Tool Type:
- Washer
- Weight:
- 142 lb
- Width:
- 21 in