12 in. 26 ga Flex Duct Connector

Part #MDC12  |  Item #7531094  |  Manufacturer Part #DC12

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 12 in

Duct Shape: Round

Gauge: 26

Length: 4-1/2 in

Material: Galvanized Steel

UL Listed: No