Miami Tech
14 x 14 in. 24 ga Hinged Access Door
Part #MFSA1151414 | Item #7531052 | Manufacturer Part #FSA1151414
Call for Pricing
EACH
Length:
14 inProduct Details
Documents
Specifications
Brand Model Compatibility: Metal or Fiberglass Duct
Gauge: 24
Length: 14 in
Material: Galvanized Steel
Width: 14 in