This product requires certification to purchase.

16 x 20 x 1 in. Return Kit Air Filter Steel

You last purchased this on
 
Miami Tech

16 x 20 x 1 in. Return Kit Air Filter Steel

  • Fast #
  • Part #MMTISRKIT1620
  • Item #4355786
  • Manufacturer Part #MTISRKIT1620
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miami Tech

16 x 20 x 1 in. Return Kit Air Filter Steel

  • Fast #
  • Part #MMTISRKIT1620
  • Item #4355786
  • Manufacturer Part #MTISRKIT1620
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
No
Height:
20 in
Material:
Steel
Size:
16 in x 20 in x 1 in
Width:
16 in