20 in. Galvanized Water Heater Pan
20 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Gauge (metal):
- 26 ga
- IAPMO Listed -:
- No
- Length:
- 20 in
- Width:
- 20 in