22 in. Galvanized Water Heater Pan

You last purchased this on
 
Miami Tech

22 in. Galvanized Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miami Tech

22 in. Galvanized Water Heater Pan

  • Fast #
  • Part #MDP222226
  • Item #7531021
  • Manufacturer Part #DP2222-26
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Grey
Depth:
2 in
GSA Approved:
No
Gauge (metal):
26 ga
IAPMO Listed -:
No
Length:
22 in
Material:
Galvanized
Width:
22 in