36 x 24 in. Ultra Heavy Duty Adjustable Air Handler Base
Model UHB 36 x 24 in. Ultra Heavy Duty Adjustable Air Handler Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filter rack is included
- Plastic caps in lower leg openings
- Standard 22 in. depth with filter rack
- Air handler features adjustable width
- Custom sizes available upon request
- Rated to support air handler units up to 600lbs
- 1/8 in. x 3/8 in. rubber strips included to minimize vibration
Documents
Specifications
- ASTM:
- ASTM A-653
- Collection:
- Model UHB
- Depth:
- 22 in
- Height:
- 36 in
- Material:
- Plastic, Rubber, Steel
- Weight:
- 600 lb
- Width:
- 24 in