5-7/8 x 1 in. 26 ga Duct Grille Clip
5-7/8 x 1 in. 26 ga Duct Grille Clip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 5-7/8 in
- Material:
- Steel