6 in. 30 ga Tab Collar

You last purchased this on
 
Miami Tech

6 in. 30 ga Tab Collar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miami Tech

6 in. 30 ga Tab Collar

  • Fast #
  • Part #MFCL06
  • Item #7531018
  • Manufacturer Part #FCL06
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Height:
5-1/2 in
Material:
Steel
R value:
R6
Vent Duct Shape:
Round