60 x 30 in. 26 ga Drain Pan

Part #MDP306026  |  Item #7531023  |  Manufacturer Part #DP3060-26

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Gauge: 26

IAPMO Listed: No

Length: 60 in

Material: Galvanized Steel

Width: 30 in