DESCRIPTION

Miami Tech 8 in. 30 ga Flanged Register Box

MR6BF08

Length:

SPECIFICATIONS

Gauge
30
Length
4 in
Material
Galvanized Steel
Type
TAH400EF509J7
Width
8 in

Starting at
Call for Pricing
  • QUANTITY