Duct Reducer Rectangular Fiberglass
Duct Reducer Rectangular Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Duct Size:
- 18 in x 16 in - 16 in x 14 in
- Length:
- 24 in
- Material:
- Fiberglass
- R value:
- R6
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in