DESCRIPTION

Michigan Ladder Step Ladder

M3811

Height:

SPECIFICATIONS

Height
6 ft
Material
Fiberglass
Maximum Capacity
300 lbs
Tool Type
Step Ladder
Width
21-7/8 in

Starting at
Call for Pricing
  • QUANTITY