1 x 1/4 in. NPT Brass Reducing Nipple
1 x 1/4 in. NPT Brass Reducing Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1 in x 1/4 in
- Fitting Type:
- Reducing, Nipple
- Interior Light:
- No
- Material:
- Brass
- UL Listed:
- No