2 in. Gauge Guard

You last purchased this on
 
Micro Matic USA

2 in. Gauge Guard

This product requires certification to purchase.
You last purchased this on
 
Micro Matic USA

2 in. Gauge Guard

  • Fast #
  • Part #MJE742GCN
  • Item #7539198
  • Manufacturer Part #JE-742GCN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Energy Star Compliant:
No
Height:
2 in
Interior Light:
No
Length:
4 in
UL Listed:
No
Width:
2 in