3-1/8 in. Chrome-Plated Brass Shank Assembly
3-1/8 in. Chrome-Plated Brass Shank Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Energy Star Compliant:
- No
- Interior Light:
- No
- Length:
- 3-1/8 in
- Material:
- Brass
- UL Listed:
- No