4-1/2 in. Chrome-Plated Brass Ice Box Shank Assembly with Bore
4-1/2 in. Chrome-Plated Brass Ice Box Shank Assembly with Bore
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- C100L, C100R, C120L and C120R Cooling Coils
- Energy Star Compliant:
- No
- Interior Light:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- UL Listed:
- No