8-1/2 in. 1.3 gal Cleaning Kit
8-1/2 in. 1.3 gal Cleaning Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 1.3 gal
- Energy Star Compliant:
- No
- Height:
- 15-1/4 in
- Interior Light:
- No
- Material:
- Plastic
- Temperature Range:
- 2 to 20 Deg C (36 to 68 Deg F)
- UL Listed:
- No
- Width:
- 8-1/2 in