Stainless Steel Beer Flow Control Faucet Self Closing
Stainless Steel Beer Flow Control Faucet Self Closing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Energy Star Compliant:
- No
- Interior Light:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No