LAST™ 5 gal Disinfectant Cleaner

Part #MMDLLDAC5G  |  Item #8796861  |  Manufacturer Part #MDL-LDAC-5G

$308.00 EACH

Size:

5 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 36
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LAST One Step Disinfectant is an EPA registered Hospital Grade disinfectant that cleans, disinfects and deodorizes in one labor saving step.
  • LAST has been formulated to aid in the reduction of cross-contamination on treated hard nonporous surfaces not only in hospitals, but in schools and institutions.
  • LAST is an antimicrobial agent that inhibits the growth of odor causing bacteria, mold, mildew, and algae on surfaces including carpet and upholstery.
  • LAST Kills 99.9% of Bacteria, Viruses and Fungi on hard, nonporous environmental surfaces.
  • EPA List N Approved for Disinfectants and for the use Against Sars-CoV-2 (Covid-19). EPA Registration number 75174-12
  • Cleaner, fungicide, virucide and deodorizer for homes, restaurants, hospitals, schools & industrial use
  • Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
  • Dwell/content time 10 minutes
  • Ready to use

Specifications

Application: Gym, Home, Hotels, Industrial, Office

Collection: LAST™

EPA Compliant: Yes

EcoLogo Certified: No

Green Seal Certified: No

Size: 5 gal