Microbial Defense Laboratories
Razor™ 1 gal Antimicrobial Coating (Case of 4)
Part #MRZRAM1G | Item #7777908 | Manufacturer Part #RZRAM1G
Call for Pricing
Size:
1 galHow to get it:
Product Details
- Antimicrobial Coating Nano-TechnologyRAZOR Antimicrobial Coating prevents the growth of a wide array of bacteria,mold, mildew, algae, and yeast
- Antimicrobial Coating acts like a bed of microscopic spikes that pierce the cell walls of microbes offering a totally new approach to providing long-lasting Antimicrobial protection
- The silane base at one end of the Antimicrobial Molecule creates a strong bond with the surface of the substrate
- The other end of the Molecule forms a microscopic bed of spikes that puncture microbes like a ‘bed of nails'
- The Antimicrobial Coating uses a mechanical process through a positively charged polymer
- This polymer combines the physical puncture of a microbe’s cell wall along with a positive electrical charge that ‘electrocutes’ the microbe
Documents
Specifications
Collection: Razor™
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 4
Product Type: Coating
SCAQMD Compliant: No
Size: 1 gal