L Size Disposable Powder-Free Rubber and Latex Examination Gloves
Diamond Grip® L Size Disposable Powder-Free Rubber and Latex Examination Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fingertip textured for enhanced wet and dry gripping
- Longer and thicker than typical exam gloves
- Powder free
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Diamond Grip®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Automotive, Healthcare, Life Sciences, Machining, Equipment
- Length:
- 9-3/5 in
- Material:
- Latex, Rubber
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6.3 mil