Size XL 6.3 mil Latex Automotive and Chemical Disposable Gloves in Natural (Box of 100)

You last purchased this on
 
Microflex®

Diamond Grip® Size XL 6.3 mil Latex Automotive and Chemical Disposable Gloves in Natural (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Microflex®

Diamond Grip® Size XL 6.3 mil Latex Automotive and Chemical Disposable Gloves in Natural (Box of 100)

  • Fast #
  • Part #MMF300XL
  • Item #6059312
  • Manufacturer Part #MF-300-XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diamond Grip® gloves with textured fingertips for a more secure, confident grip when handling slippery and oily object
  • Double chlorinated for easy donning and a comfortable feel
  • Disposable latex gloves with enhanced finger thickness, for extra protection in rugged environment
  • Excellent protection for automotive aftermarket work
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM D-3578, ASTM D-3767, ASTM D-412, ASTM D-5151
CE Approved:
No
Collection:
Diamond Grip®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Disposable:
Yes
Glove Size:
XL
Glove Type:
Automotive, Chemical, Healthcare, Laboratory, Machinery and Equipment, Powder Free
ISO:
ISO 13485:2012
Length:
9-3/5 in
Material:
Latex
Package Quantity:
Box of 100
Reusable:
No
Thickness:
6.3 mil
Weight:
0.02 lb