Microflex

L Size Disposable Industrial Vinyl Powdered Gloves

Part #MV243

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powdered
  • Package quantity: 100

Specifications

Color Finish: Clear

Disposable: Yes

Glove Size: L

Glove Type: Disposable

ISO Specifications: ISO 9001, ISO 9002

Material: Plastic

Material Type: Vinyl

Reusable: No

Thickness: 4 mil