Microflex

S Size Disposable Vinyl Powder Free Gloves

Part #MV291

Glove Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder free
  • Package quantity: 100

Specifications

Color Finish: Clear

Disposable: Yes

Glove Size: S

Glove Type: Disposable, General Purpose

Material: Plastic

Material Type: Vinyl

Reusable: No

Thickness: 4 mil