Superno® SE S Size Nitrile Gloves in Violet Blue (Box of 100, Case of 100 Boxes)

Part #MICSU690S  |  Item #7564003

Call for Pricing

Glove Size:

S
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573

CE Approved: No

Collection: Superno® SE

Color Finish: Violet Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: Automotive, Healthcare, Inspection, Maintenance, Maintenance & Repair

ISO Specifications: ISO 13485:2012

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100, Case of 100 Boxes

Reusable: No