XL Size Shoe Cover (Case of 100)

Part #MAS614  |  Item #5025897

$50.58 per CASE

Size:

XL

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Package quantity: 100

Specifications

Color Finish: Blue

Disposable: Yes

Gender: Unisex

Material: Latex

Package Quantity: Case of 100

Size: XL