18-13/100 in. 0.7 cf 700W Microwave Oven in Black

You last purchased this on
 
Microfridge

18-13/100 in. 0.7 cf 700W Microwave Oven in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Microfridge

18-13/100 in. 0.7 cf 700W Microwave Oven in Black

  • Fast #
  • Part #MMFM7TP
  • Item #4633812
  • Manufacturer Part #MFM-7TP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-programmed recipes
  • Express cook settings
  • Electronic touchpad controls
  • 700 watts cooking power
  • 10 year warranty on major components
  • Safe Plug® Technology
  • Adjustable beeper volume
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
Not for Sale in CA
Capacity:
0.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12-81/100 in
Height:
10-63/100 in
Interior Light:
Yes
Power Source:
Electric
Type:
MMFM7TP
Volts:
120V
Watts:
700 W
Width:
18-13/100 in