18-13/100 in. 0.7 cf 700W Microwave Oven in Stainless Steel

Part #MMFM7TPS  |  Item #4633798  |  Manufacturer Part #MFM-7TPS

$326.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic touchpad controls
  • Pre-programmed recipes
  • Express cook settings
  • Adjustable beeper volume
  • Safe Plug® Technology
  • 700 watts cooking power
  • 10 year warranty on major components

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: Not for Sale in CA

Capacity: 0.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 12-81/100 in

Height: 10-63/100 in

Power Source: Electric

Type: MMFM7TPS

Volts: 120V

Watts: 700

Width: 18-13/100 in