18-63/100 in. 2.4 cu. ft. Compact, Full Refrigerator in Stainless Steel
18-63/100 in. 2.4 cu. ft. Compact, Full Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% refrigerator
- Dual-outlet charge station and cord clip
- Safe Plug® Technology
- 10 year warranty on major components
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-63/100 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 25-1/4 in
- Installation Type:
- Freestanding
- Refrigerator Capacity (Cu Ft):
- 2.4 cu ft
- Refrigerator Type:
- Compact, Full
- Type:
- M24MFRS
- Width:
- 18-63/100 in