17-13/16 in. 3.2 cu. ft. Compact Refrigerator in Black
Snackmate 17-13/16 in. 3.2 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zero degree freezer
- Two full and 1 half shelves
- Auto-defrost
- Reversible door hinge
- Five year warranty on major components
- CanStor® beverage dispenser
- Tall bottle storage
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 3.2 cu ft
- Collection:
- Snackmate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-3/4 in
- Installation Type:
- Freestanding
- Refrigerator Capacity (Cu Ft):
- 3.2 cu ft
- Refrigerator Type:
- Compact
- Width:
- 17-13/16 in