17-13/16 in. 3.2 cu. ft. Refrigerator in Black
Snackmate 17-13/16 in. 3.2 cu. ft. Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digital thermostat and defrost timer
- CanStor® beverage dispenser
- Full width ice compartment
- Auto-defrost
- Microwave display panel in English or French
- Easy to read LED timer/clock
- Simple one touch cooking for 6 popular uses
- Tall bottle storage
- 5 year warranty on major components
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 3.2 cu ft
- Collection:
- Snackmate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 42-11/16 in
- Refrigerator Capacity (Cu Ft):
- 3.2 cu ft
- Width:
- 17-13/16 in