DESCRIPTION

  • Can be attached to steel, wood, and concrete
  • Features 14 gauge curb frame
  • Max unit weight is 1499 lbs
  • Simplifies and minimizes installation procedures on rooftop applications

Micrometl 11 in. Cbc Knockdown Curb BAYCURB043A

M0543C11D00010

Length:

SPECIFICATIONS

Height
11 in
Length
83-1/2 in
Width
49-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS