DESCRIPTION

  • Features 16 gauge curb frame and insulated deck pan
  • Includes hold down brackets
  • Max unit weight is 492 lbs
  • Simplifies and minimizes installation procedures on rooftop applications
  • Structurally calculated to meet Seismic Requirements for 2010 CBC and 2009 IBC Standards
  • Without pitch, measures 11" tall

Micrometl 11 in. Cbc Knockdown Curb Impact

MCRBI2D11

Tonnage:

SPECIFICATIONS

Height
11 in
Length
46-3/8 in
Tonnage
1.5 - 3 Tons
Width
38-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY