DESCRIPTION

  • Features curb frame and insulated deck pan
  • Max unit weight is 736 lbs
  • Ships fully assembled
  • Simplifies and minimizes installation procedures on rooftop applications
  • Structurally calculated and conforms to International Building Code (IBC) and to California Building Code (CBC)

Micrometl 46-3/50 in. Tall Roof Curbs

MCRBSDLRGD08

Height:

SPECIFICATIONS

Height
8 in
Length
46-3/50 in
Material
Galvanized Steel
Width
42-9/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS