DESCRIPTION

  • Can be attached to steel, wood, and concrete
  • Features curb frame
  • Max unit weight is 1026 lbs
  • Simplifies and minimizes installation procedures on rooftop applications

Micrometl 70-7/8 in. Tall Roof Curbs

M0537C11D00010

Height:

SPECIFICATIONS

Height
11 in
Length
70-7/8 in
Material
Galvanized Steel
Width
40-17/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS