DESCRIPTION

  • Features 18 gauge curb frame and insulated deck pan
  • Includes hold down brackets
  • Max unit weight is 492 lbs
  • Simplifies and minimizes installation procedures on rooftop applications
  • Structurally calculated to meet Seismic Requirements for 2010 CBC and 2009 IBC Standards
  • Without pitch, measures 8" tall

Micrometl 8 in. Cbc KD Curb Impact

MCRBI2D08

Tonnage:

SPECIFICATIONS

Height
8 in
Length
46-39/100 in
Tonnage
1.5 - 3 Tons
Width
38-43/50 in

Starting at
Call for Pricing
  • QUANTITY