DESCRIPTION

  • Do not use as a universal curb for Larger (SPP) Small Package Product Units
  • Features curb frame and insulated deck pan
  • Max unit weight is 601 lbs
  • Must be field assembled
  • Simplifies and minimizes installation procedures on rooftop applications
  • Structurally calculated and conforms to International Building Code (IBC) and to California Building Code (CBC)

Micrometl 8 in. Tall KD Curb Cbc Sml Pgd/Phd

MCRBSDSMLD08

Length:

SPECIFICATIONS

Height
8 in
Length
46-3/50 in
Material
Galvanized Steel
Width
30-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS