DESCRIPTION

  • Can be used in down or horizontal discharge applications
  • For installation in HVAC unit

Micrometl Filter Rack with 1 Fltrs Bent Coil

MSPP09LBCFLTR

Length:

SPECIFICATIONS

Height
24 in
Length
12 in
Material
Aluminum
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY