Outdoor Damper for Micrometl THC036 Air Conditioner
Outdoor Damper for Micrometl THC036 Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- THC036 Air Conditioner
- Color Finish Name:
- Green
- Height:
- 8-1/2 in
- Length:
- 8-1/2 in
- UL Listed:
- No
- Width:
- 8-1/2 in