Mid States Container
1 gal Metal Lined Can with Lid (Case of 34)
Part #BAL801 | Item #7588609 | Manufacturer Part #801
Call for Pricing
How to get it:
Product Details
- Metal paint cans with lids
- No ears
Specifications
Capacity: 1 gal
Color Finish: Silver
Diameter: 6-14/25 in
Height: 7-63/100 in
Material: Metal
Package Quantity: Case of 34
Product Type: Trash and Recycle Bin